Shop GENIUS TOOLS
Create Account
Chain Nose Pliers with Cutter, 5in L
- Mfr # 550504
- Zoro # G523581861
product price:Â
$
22.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550504
- Zoro #
- G523581861
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Chain Nose Pliers with Cutter, 5 Inch Length, Precision Grip, Durable Construction - 550504 Professional Chain Nose Pliers These 5-inch chain nose pliers combine tapered, toothed jaws with a convenient center cutting section for controlled gripping and clean cutting. Built for professional technicians, the compact 125mm overall length helps maintain precision while working in tight or detailed areas. Made from tool grade raw materials and finished with durable, high-grip rubber handles, they're designed for long service life and consistent handling. Key Benefits Chain nose jaws with integrated cutter support gripping, bending, and cutting tasks. 125mm (4.92-inch) overall length improves control in tight working spaces. Tool grade raw materials withstand demanding professional use over time. High-grip rubber handles enhance comfort, control, and reduced hand fatigue. Hardened, toothed tapered jaws deliver strong bite with precise alignment. Center cutting section allows quick wire cutting without changing tools. Meets or exceeds ANSI standards for dependable shop and field performance. SKU 550504 is designed as a reliable, everyday hand tool for technicians who need consistent jaw control, stable grip, and a built-in cutter in one compact profile. The tapered jaw geometry supports delicate positioning while still providing the strength needed for tougher pulls and bends.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.