Shop GENIUS TOOLS
Create Account
Chain Nose Pliers with Cutter, 8in L
- Mfr # 550804
- Zoro # G823584715
original price:Â $31.25 , new price: $28.13 , 9 percent off
new price:Â
$
28.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550804
- Zoro #
- G823584715
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Chain Nose Pliers with Cutter, 8 Inch Length, Precision Grip, Durable Construction - 550804 Professional Hand Pliers These chain nose pliers combine a long, tapered jaw profile with an integrated cutter for controlled gripping and convenient cutting. The 200mm (8 inch) overall length provides practical reach while keeping hand positioning stable for precision work. Built from tool grade raw materials and finished with durable high-grip rubber handles, this professional hand tool is designed for consistent performance under regular shop use. The hardened toothed edge helps maintain a secure hold when accuracy matters. Key Benefits 200mm overall length balances reach and control for precise hand positioning. Well-tapered jaws provide strong grip for delicate or tougher tasks. Hardened toothed edge improves holding power and reduces slipping during use. Integrated middle cutting section adds convenience for quick wire cutting. High-grip rubber handles support comfort, increased control, and reduced hand fatigue. Made from tool grade raw materials for long-term professional durability. SKU 550804 is engineered for professional technicians who need dependable pliers for gripping, bending, and cutting in tight or detailed work areas. With ANSI-aligned quality expectations, durable construction, and ergonomic handles, it fits well into a daily-use hand tool lineup without sacrificing precision or control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.