Shop GENIUS TOOLS
Create Account
Needle Nose Pliers, 6in L
- Mfr # 550606
- Zoro # G223580638
original price:Â $26.53 , new price: $23.88 , 9 percent off
new price:Â
$
23.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550606
- Zoro #
- G223580638
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Needle Nose Pliers 6 Inch Long Precision Grip Slim Design - 550606 (Professional Needle Nose Pliers) These 6 inch needle nose pliers are built for controlled work where reach, accuracy, and grip matter. The slim, well-tapered jaws help you hold small parts securely, while the compact length supports precision in tight areas without sacrificing leverage. Designed for professional technicians and serious tool users, this model combines tool-grade construction with comfort-focused handling. A hardened, toothed jaw surface improves bite on materials, and the integrated middle cutting section adds convenience when quick snips are needed. Key Benefits 6 inch (150mm / 5.91 inch) length balances reach, leverage, and control. Tool-grade raw materials support long-term professional use and durability. Well-tapered jaws provide a precise grip for delicate or demanding tasks. Hardened toothed edge helps maintain a strong, dependable bite. Middle cutting section adds convenient snipping capability during general work. High-grip rubber handles improve comfort, grip security, and user control. SKU 550606 is a practical choice for technicians who need consistent performance from a compact needle nose plier.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.