Shop GENIUS TOOLS
Create Account
Chain Nose Pliers with Cutter, 8in L Soft Handle
- Mfr # 550804S
- Zoro # G923582185
original price:Â $25.52 , new price: $22.97 , 9 percent off
new price:Â
$
22.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550804S
- Zoro #
- G923582185
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Chain Nose Pliers with Cutter 8 Inch Soft Grip Handle Precision Cutting - 550804S, Chain Nose Pliers These chain nose pliers combine precision control with integrated cutting capability for detail-oriented work. The angled, chain-nose profile improves access in tight or awkward spaces, while the soft rubber handles support a secure grip during extended use. Built from tool-grade raw materials and sized at 200mm overall length, this professional hand tool is designed for consistent performance under heavy, day-to-day shop use. Key Benefits Angled chain nose design improves reach and maneuverability in tight spaces. Integrated cutter adds quick, precise cutting without changing tools mid-task. Soft rubber handles reduce hand fatigue during prolonged, repetitive work. 200mm overall length balances control, leverage, and access on the job. Tool-grade raw materials support long service life in professional environments. Meets or exceeds ANSI standards for dependable fit, finish, and performance. SKU: 550804S. Designed for professional technicians who need reliable grip, controlled handling, and durable construction. The ergonomic soft-handle design supports secure operation, while the angled nose helps reach challenging angles without sacrificing precision or stability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.