Claw Hammer 1 lbs./454g
- Mfr # 590116
- Zoro # G523579851
original price:Â $44.62 , new price: $40.16 , 10 percent off
new price:Â
$
40.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 590116
- Zoro #
- G523579851
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Claw Hammer 1 Pound / 454g Heavy Duty Steel Construction Ergonomic Grip - 590116 Professional Claw Hammer This 1 lb / 454g claw hammer is built for controlled striking and dependable nail pulling. With a 330mm (12.99-inch) overall length, it balances reach and handling for general-purpose work where accuracy and comfort matter. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed to hold up under regular use. A forged, high-strength head and impact-absorbing core help reduce shock, while the durable rubber grip supports a secure hold. Key Benefits 1 lb / 454g weight supports balanced swings for driving and pulling nails. 330mm (12.99 in) length improves reach while maintaining control and accuracy. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Forged high-strength head built to handle demanding, repeated impact applications. Impact-absorbing core helps reduce hand and arm strain during extended use. Durable rubber grip provides a secure hold for comfort and control. SKU 590116 is designed and made for professional technicians and built for long-term heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.