Claw Hammer 1 1/4 lbs./567g
- Mfr # 590120
- Zoro # G623582515
original price:Â $56.27 , new price: $50.64 , 10 percent off
new price:Â
$
50.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 590120
- Zoro #
- G623582515
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Claw Hammer 1 1/4 lbs 567g Heavy Duty Steel Construction Ergonomic Grip - 590120 Claw Hammer This 1 1/4 lb (567g) claw hammer is built for driving nails, pulling nails, and general striking tasks where control and durability matter. With a 335mm (13.19 in) overall length, it provides practical reach and leverage for everyday shop and jobsite work. Made from Chromium-vanadium steel alloy, the hammer is designed for high strength with anti-corrosive properties. A forged, high-strength head and impact-absorbing core help reduce shock transfer during repeated strikes, while the durable rubber grip supports a secure hold for better handling. Key Benefits 1 1/4 lb (567g) head weight balances striking power and control. 335mm (13.19 in) overall length supports leverage in tight or open spaces. Chromium-vanadium steel alloy resists corrosion while maintaining long-term strength. Forged high-strength head handles demanding use and repeated impacts reliably. Impact-absorbing core helps reduce shock for improved comfort during use. Durable rubber grip improves traction, control, and handling accuracy under load. Designed and made for professional technicians, this tool is intended to stand up to heavy, daily use while maintaining consistent performance. SKU 590120 identifies the exact model for accurate ordering and inventory control, helping ensure you get the specified weight, length, and construction for your workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.