Shop GENIUS TOOLS
Create Account
Curved Jaw Locking Pliers with Cutter, 7in L
- Mfr # 530307A
- Zoro # G323584499
original price:Â $19.77 , new price: $17.79 , 10 percent off
new price:Â
$
17.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 530307A
- Zoro #
- G323584499
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Curved Jaw Locking Pliers with Cutter, 7 Inch Length, Adjustable Grip, Heavy Duty Steel Construction - 530307A Locking Pliers These 7-inch curved jaw locking pliers are built for controlled gripping and secure clamping on a variety of shapes. The integrated cutter adds quick utility, while the adjustable locking mechanism helps maintain consistent holding pressure during repetitive tasks. With an overall length of 175mm (6.89 inches), this tool balances reach and leverage without feeling oversized in the hand. Built from tool-grade raw materials, it is engineered for long-term professional use and dependable performance under heavy daily handling. Key Benefits Curved jaw with cutter grips securely across rounded and irregular workpieces. 175mm (6.89-inch) overall length provides leverage with compact handling. Tool-grade raw materials support long service life in professional environments. Knurled adjustment knob enables fine, repeatable tightening for controlled clamping force. Quick-release lever allows fast disengagement without fighting the locking mechanism. Drop forged and heat treated for increased strength and long-term durability. Meets or exceeds ANSI standards for consistent quality and performance expectations. The combination of adjustable grip, strong lockup, and built-in cutter keeps the tool practical, efficient, and ready for everyday shop demands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.