Shop GENIUS TOOLS
Create Account
Straight Jaws Pliers, 7in L
- Mfr # 530307RA
- Zoro # G823584418
original price:Â $18.75 , new price: $16.88 , 9 percent off
new price:Â
$
16.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 530307RA
- Zoro #
- G823584418
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Straight Jaw Pliers 7 Inch Length Precision Grip Durable Construction - 530307RA, Locking Pliers These straight jaw locking pliers are built for controlled clamping and a secure hold across a variety of surfaces. With an overall length of 175mm (6.89 inches), they balance reach and handling for precision work where consistent grip matters. Made from tool-grade raw materials, the pliers are drop forged and heat treated to improve strength and durability under professional use. A knurled adjustment knob supports fine tightening control, and the quick release lever helps reduce downtime between adjustments. Key Benefits Straight jaw locking design delivers a firm grip on varied surfaces. 175mm (6.89-inch) length supports control without sacrificing working reach. Tool-grade raw materials are chosen for long-term professional durability. Knurled adjustment knob enables quick, precise tightening for repeatable clamping force. Quick release lever allows fast disengagement for smoother workflow between tasks. Drop forged and heat treated to increase overall strength and service life. Designed for professional technicians, this model focuses on reliable locking performance, straightforward adjustment, and durable construction that holds up to heavy use. SKU: 530307RA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.