Shop GENIUS TOOLS
Create Account
Locking C-Clamp, 11in L
- Mfr # 530311AR
- Zoro # G723583603
original price:Â $42.10 , new price: $37.89 , 10 percent off
new price:Â
$
37.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 530311AR
- Zoro #
- G723583603
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Locking C-Clamp 11 Inch Length Heavy-Duty Adjustable Grip Steel Construction - 530311AR Locking Clamp Pliers This locking C-clamp plier is built for controlled, repeatable clamping where a firm hold and quick adjustments matter. With an overall length of 280mm (11.02 inches), it provides practical reach while staying manageable for daily shop and field work. Constructed from tool-grade raw materials and finished with drop-forged, heat-treated strength, it is designed for long-term professional use. A knurled adjustment knob supports precise tightening, and the quick-release lever helps reduce downtime between setups. Key Benefits Locking C-clamp plier design helps maintain a secure, consistent grip. 280mm (11.02-inch) overall length provides reach for versatile clamping tasks. Tool-grade raw materials support long service life in professional environments. Knurled adjustment knob enables fine, controlled tightening and repeatable settings. Quick-release lever allows fast disengagement without fighting clamp tension. Drop forged and heat treated for superior strength and durability. Built for technicians who rely on dependable hand tools, this locking clamp emphasizes strength, adjustability, and consistent holding power.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.