Shop GENIUS TOOLS
Create Account
Double Hook 1in
- Mfr # 38021
- Zoro # G923583137
product price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38021
- Zoro #
- G923583137
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pegboard Double Hook 1 Inch Heavy-Duty Steel Organizer for Tool Storage - 38021 Pegboard Hook This double pegboard hook helps organize hand tools and small items on standard pegboard-style storage systems. The 1 inch double-hook layout supports tidy, visible storage so frequently used tools are easier to find and return. Made from high-quality metal with anti-corrosive properties, it is built for long-term use in demanding work areas. The standard-size design fits common 1/4 inch mounting patterns used across many pegboard and panel storage setups. Key Benefits Double hook 1 inch design supports secure hanging and balanced tool placement. High-quality metal construction delivers strength and durability for everyday storage use. Anti-corrosive properties help resist rust and maintain a clean, reliable finish. Standard size fits 1/4 inch top plate pegboard and similar mounting patterns. Compatible with wall hole panels, mesh plates, and partition storage box systems. Useful for storage or display of tools, handicrafts, and jewelry in many spaces. Professional-grade build suited for technicians and repeated heavy-use environments. SKU 38021 is a practical solution for organizing garages, offices, kitchens, and shop areas where tools or small accessories need a consistent home. Its universal fit and durable metal build help keep storage layouts stable over time while improving visibility and access across your pegboard setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.