Shop GENIUS TOOLS
Create Account
Single Hook 4in
- Mfr # 38014
- Zoro # G523581717
product price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38014
- Zoro #
- G523581717
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pegboard Single Hook 4 Inch Heavy-Duty Steel Organizer for Tool Storage - 38014 Pegboard Hook This 4-inch single pegboard hook is built for clean, reliable tool storage on standard pegboard-style systems. It helps keep frequently used items visible and within reach while maintaining a tidy work area in garages, offices, kitchens, and shops. Made from high-quality metal with anti-corrosive properties, it is designed for long-term durability in demanding environments. The standard-fit design supports a wide range of common mounting surfaces, including 1/4 inch top plate and wall hole styles. Key Benefits Single 4-inch pegboard hook supports straightforward, space-efficient hanging and access. High-quality metal construction provides strength and dependable performance under heavy use. Anti-corrosive properties help maintain durability in humid or high-traffic areas. Standard sizing fits 1/4 inch top plate and common wall hole systems. Compatible with mesh plate setups and partition storage box organization layouts. Useful for storing or displaying tools, handicrafts, jewelry, and similar items. Professional-grade design intended for technicians and long-term workshop organization. SKU: 38014. Use this hook to streamline daily workflow by keeping tools and small items organized on pegboard and related panels. Its universal fit and durable metal build make it a practical organizer for mixed-use spaces where storage needs change often.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.