Single Hook 1in
- Mfr # 38011
- Zoro # G823581974
product price:Â
$
4.25
/ea
Sold in multiples of 2 for
$8.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38011
- Zoro #
- G823581974
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pegboard Single Hook 1 Inch Heavy-Duty Steel Organizer Accessory - 38011 Pegboard Storage Hook This 1 inch single pegboard hook is built for clean, visible tool storage on standard pegboard-style systems. Use it to hang frequently used items so they stay organized and easy to reach in work areas where space and speed matter. Made from high-quality metal with anti-corrosive properties, it's designed to hold up in everyday shop and garage conditions. The standard sizing supports broad compatibility across common mounting surfaces used for wall organization and display. Key Benefits Single 1 inch pegboard hook for straightforward hanging and quick tool access. High-quality metal construction supports strength, durability, and long service life. Anti-corrosive properties help resist rust and maintain a clean appearance. Standard size fits 1/4 inch top plate and common wall-hole pegboards. Compatible with mesh plate and partition storage box style organization setups. Useful for storage or display: tools, handicrafts, and jewelry items. Professional grade design suited to heavy use by working technicians. Designed to integrate easily into garages, offices, kitchens, and shops, this hook helps keep small to medium items visible and separated. It supports practical organization without changing your existing pegboard layout, making it a reliable accessory for maintaining an efficient workspace.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.