Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-10 Tamperproof Star Bit 88mmL
- Mfr # 7510
- Zoro # G323583607
original price:Â $5.84 , new price: $5.26 , 9 percent off
new price:Â
$
5.26
/ea
Sold in multiples of 2 for
$10.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7510
- Zoro #
- G323583607
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-10 Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 7510, Tamperproof Star Screwdriver Bit This T-10 tamperproof star screwdriver bit is built for precise fastening with a 1/4in hex shank and an 88mm overall length. The longer profile helps with reach and control when working in recessed or tight-access fasteners, while keeping a secure fit in standard 1/4in hex bit holders. Constructed from High Speed Steel, it's designed for strength, durability, and anti-corrosive performance in demanding shop conditions. Permanent size stamping supports fast identification in tool trays and bit sets, reducing downtime during frequent bit changes. Key Benefits 1/4in hex shank fits common bit holders for quick, secure changes. T-10 tamperproof star tip supports precision drive engagement on security fasteners. 88mm overall length provides added reach for recessed or tight spaces. High Speed Steel construction delivers high strength, durability, and anti-corrosive properties. Heat-treated for a tough exterior and strong inner core for longevity. Size is stamped permanently for fast identification and better tool organization. Designed for professional technicians and heavy-use environments, this bit balances consistent fit, long service life, and easy identification. SKU: 7510. It's a dependable choice when tamperproof star fasteners demand a durable, heat-treated bit that maintains performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.