Shop GENIUS TOOLS
Create Account
Free Section Hand Riveter
- Mfr # SC-736
- Zoro # G023578712
original price:Â $46.87 , new price: $42.18 , 10 percent off
new price:Â
$
42.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC-736
- Zoro #
- G023578712
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Riveter Free Section Heavy Duty Manual Rivet Gun Ergonomic Grip - SC-736 Professional Hand Riveter SKU: SC-736. This free section hand riveter is built for consistent blind-rivet setting with practical features that help in tight positioning. It's a professional hand tool designed for technicians who need repeatable results and straightforward size changes. Key Benefits Free section hand riveter design supports controlled pulling for consistent rivet setting. 360 Degrees rotating head helps align the tool at virtually any working angle. Four interchangeable nose pieces cover common blind rivet size ranges. Ergonomic grip reduces hand fatigue during repeated fastening tasks. Includes assorted blind rivets to start work without sourcing hardware separately. Meets or exceeds ANSI standards for dependable shop and field performance. Professional-grade build is made for long-term, heavy-use service environments. What's Included 40 pieces of blind rivets: 2.4mm (5 pieces), 3.2mm (15 pieces), 4.0mm (15 pieces), 4.8mm (5 pieces) 4 interchangeable nose pieces: 2.4mm (3/32in), 3.2mm (1/8in), 4.0mm (5/32in), 4.8mm (3/16in) This hand riveter keeps setup simple with included rivets and nose pieces, while the rotating head supports better access when the fastener location limits tool orientation. The ergonomic grip is suited for frequent riveting, making it a practical choice for professional toolboxes focused on reliable, repeatable fastening.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.