Heavy Duty Hand Riveter
- Mfr # SC-GS701
- Zoro # G923580303
original price:Â $24.77 , new price: $22.29 , 10 percent off
new price:Â
$
22.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC-GS701
- Zoro #
- G923580303
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Heavy Duty Hand Riveter Manual Rivet Gun Ergonomic Grip Durable Steel Construction - SC-GS701, Heavy-Duty Hand Riveter This heavy-duty hand riveter is built for consistent blind riveting in a professional tool kit. It's designed to support repeatable operation while helping maintain control and comfort through an ergonomic grip and durable construction. Made for professional technicians, it is engineered to perform over a lifetime of heavy use and meets or exceeds ANSI standards. Key Benefits Heavy-duty hand riveter design supports frequent use and demanding riveting tasks. Ergonomic grip helps reduce hand fatigue during extended, repetitive operation. Durable construction is intended to stand up to long-term shop conditions. Includes multiple nose pieces to match common blind rivet diameter sizes. Supplied blind rivets provide immediate readiness for assorted fastening jobs. Meets or exceeds ANSI standards for consistent professional expectations. What's Included 40 pieces of blind rivets: 2.4mm (5 pieces), 3.2mm (15 pieces), 4.0mm (15 pieces), 4.8mm (5 pieces) 4 nose pieces: 2.4mm, 3.2mm, 4.0mm, 4.8mm SKU: SC-GS701. This manual rivet gun is a practical option when you need a straightforward, professional-grade hand tool that supports common rivet sizes with included nose pieces and rivets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.