Heavy Duty Hand Riveter
- Mfr # SC-715
- Zoro # G025062301
product price:Â
$
27.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC-715
- Zoro #
- G025062301
- UPC #
- 193016178174
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Heavy Duty Hand Riveter for Stainless Steel, Durable Construction, Ergonomic Grip, Professional Grade - SC-715 Hand Riveter SKU: SC-715. This heavy duty hand riveter is built for reliable blind riveting, including stainless steel applications. It's designed for consistent pull and controlled setting, making it a practical choice for technicians and serious tool users who need repeatable results. The design focuses on strength, grip comfort, and jobsite-ready durability. Key Benefits Heavy duty hand riveter suitable for stainless steel riveter applications and daily service work. Chrome molybdenum jaws support durability under repeated, high-load riveting cycles. Aluminum body helps balance strength with manageable handling during extended use. Drop-forged handle provides a secure, ergonomic grip to reduce hand fatigue. Includes multiple nose pieces and rivet sizes for common blind riveting tasks. Meets or exceeds ANSI standards for quality and performance expectations. What's Included 40 pieces of blind rivets: 2.4mm (5 pieces) 40 pieces of blind rivets: 3.2mm (15 pieces) 40 pieces of blind rivets: 4.0mm (15 pieces) 40 pieces of blind rivets: 4.8mm (5 pieces) 4 nose pieces: 2.4mm (3/32 in) 4 nose pieces: 3.2mm (1/8 in) 4 nose pieces: 4.0mm (5/32 in) 4 nose pieces: 4.8mm (3/16 in) Built for professional-grade performance, this riveter combines durable jaw construction, a drop-forged handle, and a practical assortment of rivets and nose pieces. It's well-suited for users who want a dependable hand riveter setup that's ready for stainless steel work and aligns with ANSI expectations.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.