Shop GENIUS TOOLS
Create Account
Half Air File
- Mfr # 500863
- Zoro # G223579731
product price:Â
$
8.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500863
- Zoro #
- G223579731
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Half Round Air File 5mm Diameter Precision Steel Lightweight Design - 500863 Professional Air File This half round air file is built for controlled material removal where access and accuracy matter. The 5mm diameter half-round profile supports work on both flat areas and curved surfaces, while the 140mm overall length helps balance reach with precise handling. Made from tool grade raw materials and Chromium Molybdenum Alloy Steel, it is designed to maintain a consistent filing rate under professional use. The impact plastic handle is shaped for comfort and durability, with an added ring feature to help maintain grip to the surface when set down. Key Benefits 5mm half-round profile supports filing on curved and flat surfaces. 140mm overall length improves control in tight, detail-focused work. Chromium Molybdenum Alloy Steel delivers high durability and consistent filing rate. Tool grade raw materials withstand long-term professional shop use. Impact plastic ergonomic handle improves comfort and resists jobsite wear. Handle ring helps maintain grip to the surface when putting it down. Meets or exceeds ANSI standards for quality and performance expectations. Its durable steel construction, ergonomic handle, and standards compliance support dependable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.