Shop GENIUS TOOLS
Create Account
Triangle Diamond File
- Mfr # 500785
- Zoro # G223580225
original price:Â $7.49 , new price: $6.74 , 10 percent off
new price:Â
$
6.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500785
- Zoro #
- G223580225
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triangle Diamond File 4mm Diameter Precision Hand File for Fine Detailing and Sharpening - 500785, Professional Diamond Hand File This triangle diamond file is built for controlled, detailed work where standard files struggle to reach. The triangular profile helps access tight corners and narrow recesses, while the diamond abrasive supports shaping and fine grinding with consistent contact. Made from high carbon steel and finished with a plastic dipped handle, it balances durability with secure handling. With an overall length of 200mm (7.9 inches), it offers reach and stability for precision filing tasks without feeling oversized. Key Benefits Triangle diamond file profile supports accurate work in corners and tight spaces. 4mm diameter design helps maintain control during fine detailing and sharpening. 200mm (7.9 inch) overall length balances reach with steady handling. High carbon steel construction delivers long-lasting strength for repeated shop use. Plastic dipped handle improves grip for better control and reduced slipping. Abrasive diamond grit is suitable for shaping and fine grinding applications. SKU: 500785. Designed for professionals who need a dependable hand file for controlled material removal, this tool combines durable high carbon steel with diamond grit performance and a grip-friendly handle. The triangle shape improves access where flat or round files can't track cleanly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.