Shop GENIUS TOOLS
Create Account
Left Cut Aviation Snip, 250mmL
- Mfr # 511001L
- Zoro # G923584622
original price:Â $24.88 , new price: $22.39 , 10 percent off
new price:Â
$
22.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 511001L
- Zoro #
- G923584622
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Aviation Snip Left Cut 250mm Length Precision Cutting Heavy Duty - 511001L Left-Cut Aviation Snip This left-cut aviation snip is built for controlled, accurate cutting where clean results matter. With a 250mm overall length (9.84 inches), it offers a practical balance of reach and handling for day-to-day shop work. Made from tool-grade raw materials and engineered for strength, it's designed for long service life under professional use. An ergonomic handle provides leverage for smoother cutting and reduced effort across a variety of situations. Key Benefits Left-cut blade orientation supports cleaner, more predictable cutting direction and control. 250mm overall length (9.84 inches) balances reach, handling, and jobsite portability. Tool-grade raw materials are selected to handle heavy, long-term professional use. Ergonomic handle design provides leverage for easier cutting in varied situations. High-durability, high-strength construction is designed to handle demanding workloads reliably. Meets or exceeds ANSI standards for consistent quality and performance expectations. Built for technicians who depend on dependable hand tools, this aviation snip focuses on practical performance: strong construction, leverage-forward handling, and a left-cut design for precise results. It's a professional-grade addition to a toolkit where durability, standards compliance, and repeatable cutting performance are non-negotiable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.