Shop GENIUS TOOLS
Create Account
Offest-Right Cut Aviation Snip, 250mmL
- Mfr # 511005R
- Zoro # G323580286
original price:Â $28.27 , new price: $25.44 , 10 percent off
new price:Â
$
25.44
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 511005R
- Zoro #
- G323580286
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Aviation Snip Offset-Right Cut 250mm Length Precision Cutting Heavy-Duty Steel - 511005R Professional Aviation Snip This offset-right cut aviation snip is built for controlled, precise cutting in demanding professional environments. The 250mm (9.84 inches) overall length provides a practical balance of reach and handling for steady cuts while maintaining good leverage. Constructed from tool-grade raw materials and designed to meet ANSI standards, it focuses on long-term durability, consistent edge performance, and a secure grip during repetitive work. Key Benefits Offset-right cut design improves visibility and control during guided cutting paths. 250mm overall length balances reach, leverage, and precise handling in use. Tool-grade raw materials support long service life under professional workloads. Heat-treated cutting edge stays sharper longer for consistent, repeatable cutting. Hard impact plastic handles deliver durable grip and reduced hand fatigue. Meets or exceeds ANSI standards for quality, reliability, and performance expectations. SKU: 511005R. Designed for professional technicians, this aviation snip emphasizes durability, grip security, and a hardened cutting edge that maintains performance over time. The offset-right configuration supports controlled cutting and maneuverability, while the ergonomic handle design helps maintain comfort and stability through extended, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.