Shop GENIUS TOOLS
Create Account
Right Cut Aviation Snip, 250mmL
- Mfr # 511002R
- Zoro # G823582490
original price:Â $21.63 , new price: $19.47 , 9 percent off
new price:Â
$
19.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 511002R
- Zoro #
- G823582490
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Aviation Snip Right Cut 250mm Length Precision Cutting Ergonomic Grip - 511002R, Professional Right-Cut Aviation Snip This right-cut aviation snip is built for controlled, accurate cutting where a clean right-hand direction cut is required. With an overall length of 250mm (9.84 inches), it provides a practical balance of leverage and handling for day-to-day shop work. Made from tool-grade raw materials and designed for professional technicians, it is intended to withstand heavy use while maintaining consistent cutting performance. The ergonomic grip supports steadier control and helps reduce hand fatigue during repeated cuts. Key Benefits Right-cut aviation snip design supports clean, controlled right-hand direction cuts. 250mm (9.84 inch) overall length balances leverage, reach, and handling. Tool-grade raw materials built to handle a lifetime of professional use. Ergonomic grip improves control and comfort through repeated cutting tasks. Meets or exceeds ANSI standards for dependable, consistent professional performance. Genius Tools Aviation Snip Right Cut 250mm Length Precision Cutting Ergonomic Grip - 511002R is a straightforward, professional-grade choice for technicians who want predictable cut control, durable construction, and verified ANSI-level standards in an aviation snip format. Built to perform over a lifetime of heavy use while staying comfortable in hand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.