Shop GENIUS TOOLS
Create Account
Locking C-Clamp Plier, (150mm) 6in L
- Mfr # 539606
- Zoro # G523582301
original price:Â $22.95 , new price: $20.66 , 9 percent off
new price:Â
$
20.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 539606
- Zoro #
- G523582301
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Locking C-Clamp Plier 150mm (6 Inch) Adjustable Jaw Heavy-Duty Steel Secure Grip - 539606 Locking Pliers Built for controlled clamping and repeatable holding force, this 150mm (6in) locking C-clamp plier is designed to keep workpieces secured while you position, fit, or stabilize parts. The C-clamp style jaw and locking mechanism help maintain grip without constant hand pressure. Made from tool-grade raw materials and finished with drop-forged, heat-treated strength, it's suited to demanding shop conditions where durability and consistent performance matter. Adjustment is straightforward with a knurled screw, and the quick-release lever supports efficient repositioning. Key Benefits Locking C-clamp jaw design helps hold materials firmly and consistently. 150mm (6 inch) overall length balances leverage with compact handling. Tool-grade raw materials support long-term professional use and reliability. Knurled adjustment knob enables precise tightening for controlled clamping pressure. Quick release lever allows fast disengagement when repositioning or removing the tool. Drop forged and heat treated for increased strength and long-term durability. Meets or exceeds ANSI standards for dependable performance and workmanship. SKU: 539606.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.