Shop GENIUS TOOLS
Create Account
Locking Welding Clamp, 9in L
- Mfr # 533309LW
- Zoro # G823579568
original price:Â $36.61 , new price: $32.95 , 10 percent off
new price:Â
$
32.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 533309LW
- Zoro #
- G823579568
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Locking Welding Clamp 9 Inch Length Heavy-Duty Adjustable Grip - 533309LW Locking Welding Clamp Pliers Designed for controlled clamping during welding and fabrication, this 9-inch locking welding clamp helps hold workpieces securely while you position, tack, or weld. Its locking-pliers format supports consistent grip pressure for repeatable results and steadier handling on the bench. Built for professional technicians, the clamp uses tool-grade raw materials and is drop forged and heat treated for long-term durability. With a knurled adjustment knob and quick release lever, it supports fast setup changes without sacrificing hold strength. Key Benefits Locking welding clamp pliers provide a secure hold for stable welding setups. 9-inch class size with 225mm (8.86-inch) overall length for versatility. Knurled adjustment knob supports quick, controlled tightening to match job needs. Quick release lever enables fast repositioning between clamps without excessive effort. Drop forged and heat treated for higher strength and long-term durability. Made from tool-grade raw materials suited to lifetime professional use. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 533309LW. Its straightforward controls and durable construction support efficient workflow on welding and fabrication tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.