Punch, 50° 5/8" Prick
- Mfr # 44-5/8
- Zoro # G0293414
product price:
$
10.71
/ea
Sold in multiples of 2 for
$21.42
Key Features
Tip Size (In.)
3/8"
Includes
Punto para taladrar 50° 5/8".
Material
Steel
Application
Heavy duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44-5/8
- Zoro #
- G0293414
- UPC #
- 660731686609
- Country of Origin
- Mexico
- Item
- Prick punch
- Includes
- Punto para taladrar 50° 5/8".
- Material
- Steel
- Application
- Heavy duty
Dimensions
- Tip Size (In.)
- 3/8"
Description
50° center punches are used to mark pieces in manufacturing or assembly. 90° prick punches are used to center the bore point and prevent tips from slipping off. Width: 5/8”. Tip size: 3/8”. Total length: 6-7/8”.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.