Shop GENIUS TOOLS
Create Account
Claw-Grips Pliers, (150mm)6in L
- Mfr # 536062
- Zoro # G823582278
original price:Â $19.14 , new price: $17.23 , 9 percent off
new price:Â
$
17.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 536062
- Zoro #
- G823582278
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Claw-Grip Pliers 150mm (6 Inch) Precision Grip Ergonomic Handle - 536062 Locking Pliers SKU: 536062. These 150mm (5.91in) claw-grip locking pliers are built for controlled holding and repeatable clamping force in professional hand-tool work. The compact 6-inch length supports precise positioning where larger locking pliers can feel bulky. Made from tool-grade raw materials, the body is drop forged and heat treated to improve overall strength and long-term durability. A knurled adjustment knob helps fine-tune jaw pressure, while a quick release lever supports fast repositioning between tasks. Key Benefits Locking mechanism maintains a firm grip, reducing hand fatigue during repeated clamping. 150mm (5.91in) overall length provides control in tight or crowded work areas. Tool-grade raw materials support dependable performance across a lifetime of professional use. Knurled adjustment knob enables quick, precise jaw pressure changes for different materials. Quick release lever allows faster disengagement and repositioning without fighting the lock. Drop forged and heat treated construction increases strength and helps resist long-term wear. Designed for professional technicians, these locking pliers balance compact size with secure holding power for consistent results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.