Shop GENIUS TOOLS
Create Account
12mm Combination Flex Head Gear Wrenches
- Mfr # 741712
- Zoro # G523582462
product price:Â
$
57.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741712
- Zoro #
- G523582462
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 12mm Metric Flex Head Gear Drive Chrome Finish - 741712 Combination Wrench This 12mm metric combination wrench (SKU: 741712) is built for controlled tightening and loosening in spaces where a fixed-head wrench can be limiting. The flex head and ratcheting design help maintain access and hand position when working around obstructions. Made from Chromium-vanadium Steel Alloy with anti-corrosive properties, it's designed for long-term durability in demanding shop conditions. Key Benefits 12mm metric combination wrench design supports common fastening and service tasks. Flex head improves access to tight spaces and awkward working angles. Ratcheting action reduces repositioning and keeps work moving efficiently. Chromium-vanadium Steel Alloy construction delivers strength for repeated heavy use. Anti-corrosive properties help resist rust and maintain long-term tool condition. Meets or exceeds ANSI standards for quality and performance expectations. Designed and made for professional technicians, this wrench balances durability, standards compliance, and practical access features in a single 12mm size. It's a dependable choice for toolboxes that demand consistent performance over time, especially when working in confined areas where flexibility and smooth ratcheting matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.