Shop GENIUS TOOLS
Create Account
Pistol Grip Handle Ratcheting Screwdriver 50mm
- Mfr # 526+2986
- Zoro # G523581052
original price:Â $38.26 , new price: $34.43 , 10 percent off
new price:Â
$
34.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 526+2986
- Zoro #
- G523581052
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratcheting Screwdriver Pistol Grip Handle 50mm Drive Ergonomic Design - 526+2986 Ratcheting Screwdriver This professional ratcheting screwdriver is built for controlled fastening with a pistol grip handle and a quick release chuck for fast bit changes. It's designed to support consistent work where comfort, durability, and efficient operation matter. Featuring a 1/4in hex shank with a 22mm shank length and 215mm overall length, it offers a practical balance of reach and handling. Manufactured from Chromium-vanadium Steel Alloy, it provides high strength, durability, and anti-corrosive properties while meeting or exceeding ANSI standards. Key Benefits Pistol grip handle supports steady control and improved comfort during repeated fastening. Ratcheting mechanism helps maintain workflow in tight areas without constant repositioning. Quick release chuck enables faster bit swaps and reduces downtime between tasks. 1/4in hex shank offers broad compatibility with standard hex screwdriver bits. Chromium-vanadium Steel Alloy construction delivers strength, durability, and corrosion resistance. Meets or exceeds ANSI standards for reliable performance and consistent tool quality. SKU 526+2986 is built to stand up to heavy use while keeping handling comfortable and predictable. With its ergonomic pistol grip, durable alloy construction, and efficient chuck design, it fits well in professional hand tool setups that prioritize dependable, repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.