Shop GENIUS TOOLS
Create Account
Stubby Handle Ratcheting Screwdriver
- Mfr # 522+2985
- Zoro # G323581528
product price:Â
$
28.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 522+2985
- Zoro #
- G323581528
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratcheting Screwdriver Stubby Handle Compact Design Multi-Bit Drive Ergonomic Grip - 522+2985, Stubby Ratcheting Screwdriver This stubby handle ratcheting screwdriver is built for controlled fastening where space is limited. With an overall length of 115mm, it fits into tighter access points while still providing the leverage and handling expected in professional hand tools. Its shaft is made from Chromium-vanadium Steel Alloy for strength, durability, and anti-corrosive performance. A treated shaft and heavy duty construction help it stand up to demanding, repetitive use, while the hard impact plastic handle is shaped for a secure, ergonomic grip. Key Benefits Stubby 115mm overall length supports work in tight, hard-to-reach spaces. Ratcheting screwdriver design improves efficiency while reducing repetitive wrist motion. Chromium-vanadium Steel Alloy offers strength, durability, and anti-corrosive properties. Treated shaft increases strength and durability for demanding, heavy duty applications. Ergonomic hard impact plastic handle provides secure grip and improved control. Meets or exceeds American National Standards Institute (ANSI) standards for reliability. Designed and made for professional technicians, this tool focuses on long-term performance, durability, and consistent handling. The compact form factor supports precise control, and the material and build choices help maintain dependable operation over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.