T-Handle Ratcheting Screwdriver w/ Quick Release
- Mfr # 520+2983
- Zoro # G923582369
product price:Â
$
29.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 520+2983
- Zoro #
- G923582369
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools T-Handle Ratcheting Screwdriver Quick Release Multi-Bit Ergonomic Drive - 520+2983 Professional Hand Tool SKU: 520+2983. This T-handle ratcheting screwdriver is built for controlled torque, fast direction changes, and efficient work in tight or repetitive fastening tasks. The quick-release design supports rapid bit changes, helping maintain pace without sacrificing control. With an overall length of 72mm, it balances compact access with stable handling. The shaft is made from chromium-vanadium steel alloy for strength and anti-corrosive properties, and it is treated for increased durability under heavy use. An ergonomic hard impact plastic handle supports a secure, comfortable grip during extended work. Key Benefits T-handle shape improves leverage and control for consistent torque application. Ratcheting mechanism reduces wrist motion for faster, repetitive driving. Quick-release feature enables rapid bit changes with minimal interruption. 72mm overall length helps access confined spaces without bulky reach. Chromium-vanadium steel alloy provides strength and anti-corrosive performance. Treated shaft increases durability for demanding applications and long service life. Ergonomic hard impact plastic handle resists wear while reducing hand fatigue. Designed to meet or exceed ANSI standards, this professional-grade tool is built for long-term, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.