Rigid Carbon Scrapers (Straight) 12mm Blade, 250mm Overall Length
- Mfr # 595212
- Zoro # G423578824
original price:Â $10.20 , new price: $9.18 , 10 percent off
new price:Â
$
9.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 595212
- Zoro #
- G423578824
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Carbon Scraper 12mm Straight Type Rigid 250mm Durable Construction - 595212, Professional Carbon Scraper Tool This 12mm straight type rigid carbon scraper is built for controlled scraping where rigidity and reach matter. The 250mm length helps maintain leverage and stable handling while working on demanding surface-cleanup tasks. Designed for professional hand tool use, it focuses on durability, consistent performance, and compliance with established ANSI expectations for safety and reliability. Key Benefits 12mm straight type rigid scraper design supports precise, controlled carbon removal. 250mm overall length provides reach and leverage for stubborn deposits. Professional-grade build intended for repeated, heavy-use shop environments. Meets or exceeds ANSI standards for dependable tool performance expectations. Rigid construction helps maintain edge stability under firm, consistent pressure. SKU: 595212. Built to fit professional technicians' expectations for a durable scraper that holds up over time, while keeping handling straightforward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.