Rigid Carbon Scrapers (Straight) 26mm Blade, 200mm Overall Length
- Mfr # 595226
- Zoro # G823580489
original price:Â $10.83 , new price: $9.75 , 9 percent off
new price:Â
$
9.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 595226
- Zoro #
- G823580489
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Carbon Scraper 26mm Straight Type Rigid 200mm Durable Construction - 595226 Professional Hand Tool This 26mm straight type rigid carbon scraper is built for controlled material removal where edge stability matters. The 200mm length supports a balanced grip and predictable leverage, helping you maintain accuracy during repeated scraping tasks. Key Benefits 26mm straight type rigid blade profile supports precise, controlled scraping passes. 200mm overall length balances reach and leverage for comfortable handling. Carbon scraper construction emphasizes durability for repeated professional use. Meets or exceeds ANSI standards for consistent safety and performance expectations. Professional-grade design intended for technicians and long-term heavy shop use. SKU: 595226. This scraper fits well in a professional hand tools lineup where dependable rigidity and consistent edge control are required. It's a practical choice for technicians who need a durable scraper that aligns with recognized standards and supports a lifetime-of-use mindset without overcomplicating the tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.