Rigid Carbon Scrapers (Straight) 26mm Blade, 300mm Overall Length
- Mfr # 595232
- Zoro # G323580040
original price:Â $9.99 , new price: $8.99 , 10 percent off
new price:Â
$
8.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 595232
- Zoro #
- G323580040
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Carbon Scraper 16mm Straight Type Rigid 300mm Heavy-Duty Hand Tool - 595232 Professional Carbon Scraper Tool The Genius Tools Carbon Scraper 16mm Straight Type Rigid 300mm Heavy-Duty Hand Tool - 595232 is a straight, rigid scraper built for controlled removal work where precision and leverage matter. With a 16mm blade width and 300mm overall length, it's sized for steady hand positioning and consistent scraping pressure. Designed for professional technicians, this rigid carbon scraper is made to stand up to heavy use while maintaining dependable performance. Key Benefits 16mm straight, rigid scraper profile supports accurate edge placement and controlled removal. 300mm length provides reach and leverage for demanding scraping tasks. Professional-grade build intended for long-term service in technician toolkits. Meets or exceeds ANSI standards for trusted tool performance expectations. Heavy-duty hand tool design supports repeated use without frequent replacement. SKU: 595232. This scraper fits well in professional hand tool selections where durability, standards compliance, and reliable support matter as much as day-to-day performance. Its straightforward rigid design keeps the focus on consistent results and dependable handling during extended work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.