Shop GENIUS TOOLS

SAE Combination Flex Head Gear Wrenches

  • Mfr # 731612
  • Zoro # G323581603

product price: 
$
54.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
731612
Zoro #
G323581603
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Combination Flex Head Gear Wrench Set SAE Sizes, 12-Point, High-Strength Chrome Vanadium Steel, Flexible Ratcheting Head for Versatile Access - 731612 Combination Flex Head Ratcheting Wrenches This SAE combination flex head gear wrench set is built for technicians who need a dependable ratcheting wrench that can reach fasteners at difficult angles. The flexible ratcheting head improves access in tight areas while maintaining the familiar feel of a combination wrench. Constructed from chromium-vanadium steel alloy, it focuses on long-term durability and corrosion resistance. It also meets or exceeds ANSI standards, supporting consistent performance expectations in professional toolboxes. Key Benefits SAE combination flex head ratcheting wrench design improves access in tight spaces. 3/8in SAE size supports common fasteners with consistent fit and control. 12-point box end helps engage fasteners where positioning options are limited. Chromium-vanadium steel alloy delivers high strength and dependable durability. Anti-corrosive material properties help reduce rust and surface wear over time. Meets or exceeds ANSI standards for quality and performance consistency. SKU 731612 is designed for heavy-use environments where tool reliability matters. The flex head adds versatility for obstructed or offset fasteners, while the ratcheting action helps maintain workflow without repeatedly repositioning the wrench. Built with professional-grade materials and compliance to ANSI standards, it supports day-to-day service demands with confidence.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.