Combination Studdy Ratcheting Wrenches 19mmS 138mmL"
- Mfr # 760219
- Zoro # G123578810
original price:Â $21.43 , new price: $19.29 , 9 percent off
new price:Â
$
19.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 760219
- Zoro #
- G123578810
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 19mm Stubby Design Chrome Vanadium Steel - 760219 Professional Hand Tool This 19mm combination ratcheting wrench pairs a compact stubby profile with a ratcheting box end for controlled turning in limited-clearance areas. With an overall length of 138mm (5.43 inches), it fits toolboxes easily while staying practical for daily service work. Made from chromium-vanadium steel alloy, it is built for strength, durability, and anti-corrosive performance. The wrench is forged and heat treated to support consistent use, and the size marking is stamped for quick identification during fast-paced jobs. Key Benefits Stubby 138mm length helps access fasteners where standard wrenches cannot. Combination design offers open-end versatility plus ratcheting box-end convenience. Chrome vanadium steel alloy provides high strength and anti-corrosive durability. Forged and heat treated construction supports long-term professional use and reliability. Stamped size marking enables fast, permanent identification in tool storage. Meets or exceeds ANSI standards for dependable fit, finish, and performance. SKU 760219 is designed for technicians who rely on a compact, professional-grade wrench that holds up under heavy use. The stamped 19mm size, robust steel alloy construction, and ANSI-aligned quality make it a practical choice for organized toolkits and repeatable results on demanding fastener work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.