Shop GENIUS TOOLS
Create Account
5/16in SAE Combination Flex-Head Gear Wrench
- Mfr # 731410
- Zoro # G723584709
original price:Â $31.28 , new price: $28.15 , 10 percent off
new price:Â
$
28.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 731410
- Zoro #
- G723584709
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Flex Head Gear Wrench 5/16 Inch SAE, Flexible Head, Precision Drive, Durable Chrome Finish - 731410 Professional Ratcheting Wrench SKU: 731410. This 5/16in SAE combination flex head ratcheting wrench is built for controlled fastening in tight spaces. The flexible head helps maintain access around obstructions, while the precision drive design supports consistent engagement during repetitive turns. Constructed from Chromium-vanadium Steel Alloy with anti-corrosive properties and a durable chrome finish, it is made to handle long-term shop use. Key Benefits 5/16in SAE combination flex head design improves access in confined areas. Ratcheting mechanism reduces repositioning for faster tightening and loosening. Flexible head supports better working angles around nearby components. Chromium-vanadium steel alloy provides strength and long-lasting durability. Anti-corrosive properties and durable chrome finish help resist wear over time. Meets or exceeds ANSI standards for dependable tool performance. Designed and made for professional technicians, this hand tool balances durability and everyday practicality. The combination pattern pairs an open-end with a ratcheting box-end, helping you work efficiently while maintaining precision. Its construction and standards compliance make it a reliable choice for long service life in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.