Shop GENIUS TOOLS
Create Account
Soft Face Hammer 1 lbs./454g
- Mfr # 590416
- Zoro # G123580172
original price:Â $31.44 , new price: $28.30 , 9 percent off
new price:Â
$
28.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 590416
- Zoro #
- G123580172
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Soft Face Hammer 1 Pound / 454g Durable Non-Marring Mallet for Precision Work - 590416 Soft Face Hammer This 1 lb (454g) soft face hammer is built for controlled strikes where protecting the work surface matters. The non-marring mallet-style head helps deliver force without leaving marks, while the compact 320mm (12 in.) overall length supports accurate placement and steady handling. Designed for professional technicians, this tool focuses on durability, grip comfort, and dependable everyday performance. Key Benefits 1 lb (454g) head weight balances impact force with precise control. Soft face, non-marring striking surface helps protect delicate workpieces. 320mm (12 inch) overall length offers leverage and easy maneuverability. High-strength construction built for long-term durability under heavy use. Non-slip rubber grip improves handling, comfort, and strike accuracy. Meets or exceeds ANSI standards for consistent quality and safety. With its controlled 1 lb head, soft face design, and secure non-slip grip, this hammer fits professional hand tool workflows that demand clean strikes and reliable handling. The 12-inch length keeps it manageable in the hand while supporting repeatable accuracy across daily shop tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.