Shop GENIUS TOOLS
Create Account
7/16in Hex Shank, 7/16in Hex Screwdriver Bit 88mmL
- Mfr # 3528
- Zoro # G123581971
product price:Â
$
11.28
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3528
- Zoro #
- G123581971
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 7/16 Inch Size, 7/16 Inch Hex Shank, 88mm Length, Durable Construction - 3528 Professional Screwdriver Bit This professional screwdriver bit is built around a 7/16 inch hex shank and a matching 7/16 inch hex bit profile for consistent fit and controlled engagement. With an 88mm overall length, it balances reach with stability for demanding fastening and service work. Manufactured from High Speed Steel and heat treated for strength, it's designed to hold up under repetitive use while offering anti-corrosive properties. The size is stamped directly on the tool for quick identification and better organization in busy tool storage. Key Benefits 7/16 inch hex shank and bit size for consistent, precise tool engagement. 88mm overall length supports better access without sacrificing control and stability. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help protect the bit in harsh shop environments. Heat-treated design provides tough exterior wear resistance and strong inner core. Size is stamped for fast identification and improved tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Engineered for professional technicians, this bit is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.