Shop GENIUS TOOLS
Create Account
Square Small File
- Mfr # 500684
- Zoro # G323584383
product price:Â
$
8.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500684
- Zoro #
- G323584383
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Square File Small Size Precision Hand File Square Type Durable Steel - 500684, Precision Hand File This square-type small hand file is built for controlled material removal and clean edge shaping where accuracy matters. Its 200mm overall length supports steady handling for detailed work while still offering practical reach at the bench. Made from tool grade raw materials and Chromium Molybdenum Alloy Steel, the file is designed to maintain a consistent filing rate over long-term professional use. A durable impact plastic handle helps provide a stable, comfortable grip and keeps the tool manageable between tasks. Key Benefits Square-type small hand file supports precise edge shaping and controlled filing. 200mm overall length balances reach and control for detailed hand finishing. Tool grade raw materials are intended for long-term professional shop use. Chromium Molybdenum Alloy Steel construction promotes durability and consistent filing rate. Impact plastic ergonomic handle helps maintain grip during repeated filing strokes. Meets or exceeds ANSI standards for quality and performance expectations. SKU 500684 is a professional-grade hand file designed for technicians who need dependable durability in daily use. The combination of a square profile, robust alloy steel body, and ergonomic handle supports repeatable results while maintaining comfort and control across extended filing sessions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.