Shop GENIUS TOOLS
Create Account
8in Flat Machinists File (Second Cut)
- Mfr # 500108
- Zoro # G223580973
original price:Â $12.07 , new price: $10.86 , 10 percent off
new price:Â
$
10.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500108
- Zoro #
- G223580973
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Machinists File 8 Inch Flat Type Second Cut Precision Steel Durable Hand Tool - 500108, Flat Machinists File This 8 inch flat machinists file is built for controlled material removal and consistent surface finishing. The second cut profile supports balanced stock removal and refinement, while the flat face helps maintain even contact across work surfaces. Constructed from tool-grade raw materials and Chromium Molybdenum Alloy Steel, it's designed for long-term durability and a steady filing rate. The impact plastic handle is shaped for comfortable handling and includes a ring feature to help maintain grip to the surface when setting the tool down. Key Benefits 8 inch flat machinists file with second cut teeth for controlled filing. Overall length 300mm (11.81 inches) supports reach, leverage, and accuracy. Chromium Molybdenum Alloy Steel delivers durability and consistent filing performance. Tool-grade raw materials help withstand demanding professional shop use over time. Impact plastic handle improves comfort and reduces fatigue during extended filing. Handle ring helps maintain grip to the surface when placing the tool down. Meets or exceeds ANSI standards for dependable quality and workmanship. SKU: 500108. The flat profile and second cut finish make it a practical choice for smoothing and shaping tasks requiring steady control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.