3 pc. Dead Blow Hammer Set, Brass Hammer, Ball-Peen, Urethane
- Mfr # M7234
- Zoro # G123311233
product price:Â
$
62.39
/ea
Key Features
Head Weight
2.25 lb
Head Material
Rubber, Brass, Steel
Handle Material
Steel
Nonsparking
Yes
Depth
1.5,1.5,1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M7234
- Zoro #
- G123311233
- UPC #
- 39564118630
- Country of Origin
- China
- Item
- Hammer-Dead Blow
- Head Weight
- 2.25 lb
- Head Material
- Rubber, Brass, Steel
- Handle Material
- Steel
- Nonsparking
- Yes
- Non-Magnetic
- Yes
- Non-Marring
- Yes
- Case Included
- No
- Type
- Dead Blow
- Replaceable Head
- No
- Handle Color
- Orange
Dimensions
- Depth
- 1.5,1.5,1.25 in
- Height
- 11.5,10.5,8.75 in
- Width
- 4.25,3.25,3.25 in
Description
The Performance Tool M7234 Dead Blow Hammer Set is a versatile 3-piece kit that will help you get any job done right. The set includes a brass cap hammer, ball-peen hammer, and dead blow hammer, all of which are designed to maximize impact and reduce rebound. The steel shot filled canisters of the hammers create a dead blow effect that absorbs the shock of impact, making your work more efficient. The bright orange, non-sparking, and chemical-resistant molded urethane coating provides high visibility and safety while you work. The 12-ounce brass-plated cap hammer and the 8-ounce urethane coated hammer are perfect for non-sparking applications, ensuring safety in explosive environments. The 16-ounce ball-peen hammer with steel face and peen allows for conventional use in striking punches and chisels, shaping and straightening unhardened metals, making this set a durable and functional addition to any toolkit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.