Shop GENOVA
See all product information
Create Account
3 in. Hub X 3 in. D Spigot ABS Bushing
- Mfr # ABS001180600
- Zoro # G3866577
product price:
$
8.89
/ea
Key Features
Pipe Size - Nominal
4 in
Pipe Schedule
40
Material - Pipe
ABS
Temp. Range
32 to 140°F
Standards
ASTM D 3965, ASTM D 2661, ASTM D 3311; CSA Listed; NSF STANDARD 14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABS001180600
- Zoro #
- G3866577
- UPC #
- 611942073023
- Country of Origin
- United States
- Pipe Schedule
- 40
- Material - Pipe
- ABS
- Temp. Range
- 32 to 140°F
- Standards
- ASTM D 3965, ASTM D 2661, ASTM D 3311; CSA Listed; NSF STANDARD 14
Dimensions
- Pipe Size - Nominal
- 4 in
Description
ABS fittings are for drain, waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F.
- • Not for Pressure
- • For use where systems will not exceed 140 degree F.
- • Require no special tools for cutting and to be installed with solvent cementRequire no special tools for cutting and to be installed with solvent cement
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.