Zoro Homepage

CBEB114BG1 90 deg Nylon Hose Elbow 25 in.

  • Mfr # 45725

  • Zoro # G916522686


product price: $17.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45725
Zoro #
G916522686
UPC #
-
Country of Origin
China

Description

Features Material: Nylon Inlet Diameter: 1-1/4 Inlet: Insert Outlet Diameter: 1-1/4 Outlet: Insert Compatibility: Hot and Cold Liquids Color: White Bend Degree: 90 deg. deg. Average Lead Content: Lead-Free Hose End Connection Type: Insert Specifications Dimension: 7 H x 5 W x 1.3 L Weight: 0.1 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.