Zoro Homepage
This item is Discontinued.
Genova CRESLINE FlowGuard Gold Series Pipe, 34 in, 10 ft L, Compression, CPVC, TanYellow 44910

CRESLINE FlowGuard Gold Series Pipe, 34 in, 10 ft L, Compression, CPVC, TanYellow (Discontinued)

  • Mfr # 44910
  • Zoro # G607391270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44910
Zoro #
G607391270
UPC #
98248449101
Country of Origin
United States

Description

Cresline CPVC Flowguard Gold pipe is produced using specially formulated CPVC 4120 Flowguard Gold material to meet or exceed ASTM D2846 standards and is NSFapproved for drinking water use CPVC Flowguard Gold pipe is tan in color with a yellow stripe and is available in plain end

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.