Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Genova Genova Products 291194 5 in. RW106H Heavy Load Gutter Bracket; White 291194

Genova Products 291194 5 in. RW106H Heavy Load Gutter Bracket; White (Discontinued)

  • Mfr # 291194
  • Zoro # G803984122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291194
Zoro #
G803984122
UPC #
617430062203
Country of Origin
China

Description

Solid vinyl gutter system. Snap together design can be installed by one person. Needs no glues, cements, or caulking. Will not rust, dent, rot, or corrode. Lightweight and strong. Used for heavy-duty support of gutter in heavy rain or snowfall areas. Recommended installation every 30" where fittings are not used.

Specifications
  • Color: White
  • Material: Vinyl
  • Size: 5"
  • Weight: 0.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.