This item is Discontinued.

Genova Genova Products 2in. X 3in. Brown Gutter Drop Outlet  AB104 AB104

Genova Products 2in. X 3in. Brown Gutter Drop Outlet AB104 (Discontinued)

  • Mfr # AB104
  • Zoro # G204056718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AB104
Zoro #
G204056718
UPC #
38561026061
Country of Origin
United States

Description

  • Connects gutter with DuraSpout down-spout run
  • Vinyl
  • 2" x 3"
  • Brown
  • Length: 4.88
  • Width: 8.42
  • Height: 13
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.