Products 38805 0.5 in. Schedule 40 Bulkhead Fitting

  • Mfr # 169921

  • Zoro # G504000114


product price:  $58.25
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
169921
Zoro #
G504000114
UPC #
-
Country of Origin
China

Description

Features
  • Schedule 40
  • Bulkhead Fitting
  • Used To Provide A Water Tight Seal When Making A Connection Through A Rain Barrel Or Animal Feed Or Water Troughs.
  • Size - 1/2 in.
  • Dimension - 2.5 x 2.25 x 1.75 in.
  • Item Weight - 0.15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.