Products 4 in. Sch. 40 PVC-DWV Test Caps 70174

  • Mfr # 70174
  • Zoro # G403726962
product price: 
$
46.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70174
Zoro #
G403726962
UPC #
38561009163
Country of Origin
China

Description

  • Styrene test cap fits into Sch. 40 pipe openings and is used to prevent debris from entering the plumbing system during construction
  • Spigot
  • 4"
  • Length: 4.5
  • Width: 0.44
  • Height: 4.5
  • Schedule 40 is the product thickness; The customer will get one test cap
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews