Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Genpak Genpak AD48 CPC 48 oz Hinged Deli Plastic Container - Case of 200 AD48  CPC

Genpak AD48 CPC 48 oz Hinged Deli Plastic Container - Case of 200 (Discontinued)

  • Mfr # AD48 CPC
  • Zoro # G403985215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD48 CPC
Zoro #
G403985215
UPC #
656973745389
Country of Origin
China

Description

Features
  • Patented 360° seal allows for an air tight, leak resistant closure
  • Containers will not crack or dent in freezer applications
  • Containers won't break down to oils from salads
  • Case of 200
Specifications
  • Color: Clear
  • Capacity: 48 oz
  • Weight: 23.038 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.