Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, Cat 5e, 24 AWG, 100 ft, Blue

  • Mfr # 5133299E

  • Zoro # G8015253


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Standards
ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP (NFPA 262), NEC/CEC Type CMR (UL 1666), UL 444
Wire Size
24 AWG
Performance Category
5e
Conductor Size - Data Cable
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5133299E
Zoro #
G8015253
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Wire Size
24 AWG
Conductor Size - Data Cable
24 AWG
Bend Radius
1 in
Spool Length
100 ft
Length
100 ft.
Outside Dia.
0.2 in
Outside Diameter
1/4 in

Details

Item
Category Cable
Standards
ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP (NFPA 262), NEC/CEC Type CMR (UL 1666), UL 444
Performance Category
5e
Package Type
Pulling Pack
Installation Temp. Range
0 Degrees to 60 Degrees C
Shielded / Unshielded
Unshielded
Jacket Color
Blue
Jacket Material - Wire and Cable
PVC
Jacket Material
PVC
Category - Data Cable
5e
NEC Article and Type
800 CMR
Package Type - Data Cable
Pulling Pack
Shielded
Unshielded
Jacket Material (Wire and Cable)
PVC
Plenum Rated
No
Number of Conductor Pairs
4
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fire Rating - Data Cable
Riser
Total Number of Conductors - Data Cable
8 (4 Pair)
Pulling Force
25 lb
Category Type
5E
Solid / Stranded
Solid
Frequency
100 MHz
Item - Data Cable
Category Cable
Operating Temp. Range
-20 Degrees to 75 Degrees C
Number of Conductors
8
Number of Pairs
4
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-4 Degrees F
Solid/Stranded
Solid
Maximum Frequency
100 MHz
Fire Rating
Riser
Conductor Gauge
24 AWG

Description

Category Cable, Cable Length 100 ft, Conductor Gauge 24 AWG, Fire Rating Riser, Jacket Color Blue, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 5e, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP (NFPA 262), NEC/CEC Type CMR (UL 1666), UL 444, Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.