Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, Cat 6, 23 AWG, 1000 ft, Blue

  • Mfr # 7133800

  • Zoro # G2652797


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Standards
ANSI/TIA/EIA 568B, ANSI/TIA/EIA 862, cUL Type CMR, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, UL 444, UL Type CMR
Wire Size
23 AWG
Performance Category
6
Shielded / Unshielded
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7133800
Zoro #
G2652797
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Wire Size
23 AWG
Spool Length
1,000 ft
Conductor Size - Data Cable
23 AWG
Length
1000 ft.
Outside Dia.
0.22 in
Bend Radius
1 in
Outside Diameter
1/4 in

Details

Item
Category Cable
Standards
ANSI/TIA/EIA 568B, ANSI/TIA/EIA 862, cUL Type CMR, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, UL 444, UL Type CMR
Performance Category
6
Shielded / Unshielded
Unshielded
Package Type
Pulling Pack
Shielded
Unshielded
Operating Temp. Range
-10 Degrees to 60 Degrees C
Jacket Material - Wire and Cable
PVC
Category - Data Cable
6
Pulling Force
32 lb
Jacket Color
Blue
Total Number of Conductors - Data Cable
8 (4 Pair)
Package Type - Data Cable
Pulling Pack
Plenum Rated
No
Category Type
6
Item - Data Cable
Category Cable
Solid / Stranded
Solid
Installation Temp. Range
0 Degrees to 60 Degrees C
Fire Rating - Data Cable
Riser
NEC Article and Type
800 CMR
Jacket Material
PVC
Number of Conductor Pairs
4
Frequency
250 MHz
Number of Conductors
8
Minimum Operating Temperature
14 Degrees F
Number of Pairs
4
Maximum Frequency
250 MHz
Fire Rating
Riser
Conductor Gauge
23 AWG
Maximum Operating Temperature
140 Degrees F
Solid/Stranded
Solid

Description

Category Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color Blue, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568B, ANSI/TIA/EIA 862, cUL Type CMR, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, UL 444, UL Type CMR, Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in, Maximum Frequency 250 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.